Menu Search
LEGRAND - CABLOFIL #FTEF50BL

Splice Plate Straight Standard

SKU # 80038824213 Manufacturer Series: FTEF
Type: Splice Plate
Tray Type: Cable Tray
Construction Style: Straight Standard
Tray Siderail Height - nominal: 2-in. H
Installation: 2-Hole, Snap-in
Material: Steel

Additional Info: Color: Black