Menu Search
ABB INSTALLATION PRODUCTS #350M

Blackburn® Connector, Split-Bolt; Bronze Alloy; 350 MCM to 250 MCM

SKU # 78378685509 Manufacturer Series: H
View more versions of this product
Run AWG Min: 250 MCM
Run AWG Max: 350 MCM
Tap AWG Max: 350 MCM
Tap AWG Min: 250 MCM
Type: Connector, Split Bolt
Installation: Hex Split Bolt and Hex Nut
Material: Bronze Alloy
Material Finish: Corrosion-resistant
Conductor Type: Copper-to-copper Connections
Run ACSR Max: Not Applicable
Run ACSR Min: Not Applicable
Tap ACSR Max: Not Applicable
Tap ACSR Min: Not Applicable