Menu Search
BURNDY #KS15

SERVIT® Connector, Mechanical Tap; Copper; Split-bolt; 10 Str. to 8 Str.

SKU # 78181001125 Manufacturer Series: KS
View more versions of this product
Run AWG Min: 10 Str.
Run AWG Max: 8 Str.
Tap AWG Max: 8 Str.
Tap AWG Min: 14 Str.
Type: Mechanical Tap Connectors
Installation: Split-Bolt
Material: Copper
Conductor Type: Copper