Menu Search
BURNDY #KSU25

Servit Split-Bolt w/Spacer Mechanical Cable Tap, Copper, 1/0 str

SKU # 78181003625 Manufacturer Series: KSU
Type: Mechanical Cable Tap
Installation: Split-Bolt with Spacer
Material: Copper
Material Finish: Tin-Plated
Conductor Type: CU/AL
Run AWG Max: 1/0 str
Run AWG Min: 2 str
Run ACSR Max: 1 ACSR
Run ACSR Min: 3 ACSR
Tap AWG Max: 1/0 str
Tap AWG Min: 10 str
Tap ACSR Max: 1 ACSR
Tap ACSR Min: 6 ACSR