Menu Search
HAMMOND MANUFACTURING #CN4ST4103

Splitter Trough, 125A (CU)/120A (AL), 3 Wires, Steel

SKU # 62398002213 Manufacturer Series: CN4ST
RoHS Compliant
Type: Splitter Trough
Enclosure Material: Steel
Enclosure Material Thickness: 16 Gauge
Enclosure Finish: Powder Coated Gray (ANSI 61)
Enclosure Rating: NEMA 3R, 4, 12
Number of Wires: 3
Rating - Amps: 125A (CU)/120A (AL)
Length: 48 in.
Width: 6 in.
Depth: 5 in.