Menu Search
INTERMATIC #FD60MWC

Decorator Spring Wound Timer 60-Min SPST

SKU # 07827500506 Manufacturer Series: FD
Switch Type: Decorator Spring Wound Timer
Time Cycle: 60-Min
Operation: Without Hold
Color: White
Switch: SPST
Contacts: 20A at 125V 10A at 250V
Mounting: Flush 1G, (Decorator or Toggle Plate)