Menu Search
ABB INSTALLATION PRODUCTS #52C18-5/8-25

Thomas and BettsĀ® Cover, Square Box; Raised Plaster Ring; 4 in.; Steel; Raised 5/8 inch

SKU # 78599113902
Type: Square Device Cover
Dimensions: 2-Device
Box Depth: 4 in. Square
Cover Opening: Pre-Galvanized Steel
Cover - Raised: Raised 5/8 in.
Box Knockouts/​Sides-Bottom: 7.30 cu-in.
Clamps: 25