Menu Search
HAMMOND MANUFACTURING #PBR50CLAM

Stack Light Continuous Beam Module, Amber, 230VAC, 24VDC, 0.035A/0.3A

SKU # 62398000400 Manufacturer Series: PBR
RoHS Compliant
Type: Light Continuous Beam Module
Color: Amber
Rating - Voltage: 230V AC
Rating - Current: 0.035A/0.3A

Additional Info: Lamp Socket: BA 15d, Rated Power with 5 Stages: 5W, Operating Temperature: -25 to 45 deg C, Rated Life: 15000 Hour