Menu Search
ABB INSTALLATION PRODUCTS #TY24M

Ty-Rap® Tie, Cable; Nylon; 40 lb.; Natural; 1.13 in. Bundle Dia.

SKU # 78621082447
View more versions of this product
Length: 5.5 in.
Bundle Diameter - nominal: 1.13 in. (28.7mm)
Bundle Diameter: 1.13 in. (28.7mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 40 lb.

Additional Info: Indoor only