Menu Search
BURNDY #CT50300M

Unirap™ Cable Tie; Nylon; 50 lb.; 3 in. (76.2mm); Natural

SKU # 78181033267 Manufacturer Series: Type CT
Bundle Diameter: 3 in. (76.2mm)
Color: Natural
Length: 11.5 in.
Width: 0.18 in.
Bundle Diameter - nominal: 3 in. (76.2mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Self-Locking
Tie Material: Nylon 6/6
Clip Material: Nylon 6/6
Tensile Strength: 50 lb.