Menu Search
GENERAL ELECTRIC #THQP220

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 20A

SKU # 78316408572 Manufacturer Series: THQP
Amps: 20A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 1 in.