Menu Search
LEGRAND - PASS & SEYMOUR #SS11

Smooth Wall Plate, Cable/Telco; 1 Gang; (1) Cable Hole 0.406 ID; Satin

SKU # 78500712912
Finish: Satin
Material: Stainless Steel 302
Plate Type: Cable/Telco
Size: Standard
Gangs: 1
Configuration: (1) Cable Hole 0.406 ID

Additional Info: Removable .406 ID Grommet in .531 Hole