Menu Search
LEGRAND - PASS & SEYMOUR #TP1-W

TradeMaster® Wall Plate; Switch, Toggle; Nylon; 1G; White

SKU # 78500727406
RoHS Compliant
View more versions of this product
Color: White
Gangs: 1
Plate Type: Switch, Toggle
Size: Standard
Material: Nylon