Menu Search
MOLEX #25W49

Watertite® Locking, Watertight Connector, 15A, 250V, 2P 3W Rubber Yellow - 1301460106

SKU # 78678870086
Connector Type: Locking, Watertight
Rating - Amps: 15A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
NEMA: L6-15
Material: Rubber
Color: Yellow

Straight Blade Connectors: Connector Type - Locking, Watertight; Rating - Amps - 15A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; NEMA - L6-15; Material - Rubber; Color - Yellow; Manufacturer Brand - Watertite