Menu Search
COOPER WIRING #S42-SP

Straight Blade Angle Plug, 30/50A, 125/250V, 2P 3W Vinyl Black

SKU # 03266451784
Plug Type: Straight Blade Angle
Rating - Amps: 30/50A
Rating - Volts: 125/250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-30/6-50P
Material: Vinyl
Color: Black

Straight Blade Plugs: Plug Type - Straight Blade Angle; Rating - Amps - 30/50A; Rating - Volts - 125/250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-30/6-50P; Material - Vinyl; Color - Black; Additional Information - Universal Plug, Cord Max: 1.10"

Additional Info: Universal Plug, Cord Max: 1.10""