You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
LEGRAND - PASS & SEYMOUR #PS8115

Maxgrip Straight Blade Plug, 15A, 125V, 2P 3W Nylon Gray

SKU # 78500723741
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-15P
Cord Diameter: 0.230 - 0.720
Material: Nylon
Color: Gray
Grade: Hospital

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; NEMA - 5-15P; Cord Diameter - 0.230 - 0.720; Material - Nylon; Color - Gray; Grade - Hospital; Additional Information - Dimension: 1.21 in. W x 1.83 in. H; Manufacturer Brand - MaxGrip

Additional Info: Dimension: 1.21 in. W x 1.83 in. H