Menu Search
MOLEX #15054

Straight Blade, Ground-Fault, Angle Plug, 15A, 125V, 2P 3W

SKU # 78678828425
Plug Type: Straight Blade, Ground-Fault, Angle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade, Ground-Fault, Angle; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Grade - Industrial