Menu Search
LEGRAND - PASS & SEYMOUR #L2220-R

TurnlokĀ® Single Locking, 20A, 277/480V 3 PhaseY, 4P, 5W

SKU # 78500722205
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 277/480V 3 PhaseY
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: L22-20R
Mounting: Flush
Material: Nylon
Color: Black
Face OD: 1.55 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 277/480V 3 PhaseY; Number of Poles - 4P; Number of Wires - 5W; Ground - Grounding; NEMA - L22-20R; Mounting - Flush; Material - Nylon; Color - Black; Face OD - 1.55 in; Manufacturer Brand - Turnlok