Menu Search
COOPER LIGHTING SOLUTIONS #VAN25SC255LV5A

Vanguard Roadway/Area Security, HPS 250W 120V

SKU # 62396155309 Manufacturer Series: III
Fixture Type: Roadway/Area Security
Lamp Type: HPS
Watts: 250W
Lamp Included: No
Voltage: 120V
Ballast Type: CWI
Distribution: Type V
Housing: Die Cast Aluminum
Refractor: Open Bottom, Acrylic
Mounting: Bracket Arm, (included)

Street Light Fixtures: Fixture Type - Roadway/Area Security; Lamp Type - HPS; Watts - 250; Lamp Included - No; Voltage - 120V; Ballast Type - CWI; Distribution - Type V; Housing - Die Cast Aluminum; Refractor - Open Bottom, Acrylic; Mounting - Bracket Arm, (included); Additional Information - Arm Length: 26.88 in, UL Listed; Manufacturer Series - Vanguard III

Additional Info: Arm Length: 26.88 in, UL Listed