Menu Search
BURNDY #TP10-6F

Vinylug Terminal, Standard Fork; Vinyl-Insulated; 600V; 12 to 10 AWG; No. 4 to No. 6

SKU # 78181071048 Manufacturer Series: TP-F
View more versions of this product
Stud Size: #4 to #6
Terminal Type: Standard Fork
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 50 Pack