Menu Search
EATON B-LINE SERIES #BB8-16

Box or Plaster-Ring Between Stud Bracket Screw-On, Pre-Punched

SKU # 78101102898
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box or Plaster-Ring Between Stud Bracket
Installation: Screw-On
Stud Spacing: 16"
Box Type: Square Box or Plaster-Ring 4" or 4-11/16"
Box Qty: 1-3
Material: Steel