Menu Search
EATON B-LINE SERIES #BCH12

Cable Support J-Hook Steel 3/4 in.

SKU # 78205128060
Type: Cable Support J-Hook
Mounting Type: Hole
Loop Diameter: 3/4 in.
Material: Steel
Finish: Galvanized

Additional Info: Capacity: (16) 4pr. UTP/ (10) Cat 6