Menu Search
LEGRAND - WIREMOLD #M6S

Plug-In Outlet Strip, 120V, 5-15R, 15A, White, Premium Grade

SKU # 78677604323 Manufacturer Series: Sentrex
Type: Receptacle
Rating - Amps: 15A
Rating - Volts: 120V
NEMA: 5-15R
Color: White
Grade: Premium

Additional Info: Housing Material: Aluminum, Cord Type: 6 ft. 14/3 SJT, Number Of Outlets: 6, Surge Rating: 56000A, Dimensions: 15-1/4 in. L x 1-3/4 in. W x 2 in. D