Menu Search
LEGRAND - PASS & SEYMOUR #S1-18-W

Old Work Switch Outlet Box Thermoplastic

SKU # 78500720701
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Switch Outlet Box
Application: Old Work
Number of Gangs: 1
Depth: 3 in.
Width: 2.25 in.
Height: 3.75 in.
Capacity - cu-in: 18
Mounting Hardware: Swing-Bracket
Cable Entry: (4) NM Integral Clamps
Material: Thermoplastic
Device Mounting Holes: Push-In

Additional Info: Quick/Click Device Mtg Holes