Menu Search
NVENT CADDY #512HDTC

T-Bar Box Hanger Clip-On

SKU # 78285633094
Type: T-Bar Box Hanger
Material: Steel
Installation: Clip-On
Span: 24"
Fastener Type: Clip
Height Adjustment: 3/4" or 1-1/2"

T-Bar Troffer Fasteners: Type - T-Bar Box Hanger; Installation - Clip-On; Span - 24"; Fastener Type - Clip; Height Adjustment - 3/4" or 1-1/2"; Material - Steel; Additional Information - Heavy Duty

Additional Info: Heavy Duty