Menu Search
NSI INDUSTRIES #WW-716-GN

WarriorWrap™ Tape, Electrical; Plasticized PVC; 60 ft. x 0.75 in.; 600V

SKU # 66238136741 Manufacturer Series: 716
Type: Electrical Tape
Adhesive Material: Rubber-Based
Backing Material: Plasticized PVC
Length: 60 ft.
Width: 0.75 in.
Color: Green
Thickness: 7 mil
Dielectric Strength: 1200 V/mil
Voltage Rating: 600V
Temperature Rating: 20 to 176 deg F
Application-Grade: Insulating