Menu Search
CABLETEK WIRING PRODUCTS #TK16/6C-AIA-600V

Aluminum Armoured Cable, Teck 6C Copper

SKU # 62014029005
Cable Type: Armored Cable
Conductor Material: Copper
Insulation: 90 degC XLPE
Voltage: 600V
Armor: Aluminum
Jacket: PVC-BLUE
Conductor Count: 6
Conductor Size: 16