Menu Search
CABLETEK WIRING PRODUCTS #TK1/0-2CU-ALPVC-1KV-300

Control Cable, 1000 V, 2C, 1/0 AWG, 300 ft. L, PVC Jacket

SKU # 62014040715
Cable Type: Armored Cable, Teck
Conductor Material: Stranded Copper
Insulation: 90°C XLPE
Voltage: 1000V
Armor: Aluminum
Jacket: PVC
Conductor Count: 2
Conductor Size: 1/0 AWG
Length: 300 ft.