Menu Search
CODE ELECTRIC PRODUCTS #C-PT6F

CATV Enclosure, 5.90 in. W x 7.63 in. H x 4.60 in. D, Gray

SKU # 62382592030
Enclosure Type: Telephone Termination
Material: Plastic
Color: Gray
NEMA: 1
Cover Type: Hinged w/Screw Closure
Knockouts: 1-Side, Top, Back
Width: 5.9 in.
Height: 7.7 in.
Depth: 4.75 in.
Mounting: Surface

Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Plastic; Color - Gray; NEMA - 1; Cover Type - Hinged w/Screw Closure; Knockouts - 1-Side, Top, Back; Width in inch - 5.90; Height in inch - 7.70; Depth in inch - 4.75; Mounting - Surface; Additional Information - Application: Telephone/Cablevision Distribution, CATV Embossed door

Additional Info: Application: Telephone/Cablevision Distribution, CATV Embossed door