Menu Search
WEIDMUELLER #0359260000

Terminal Block End Cover AP DK4 SAK Series Series

SKU # 62683595529 Manufacturer Series: SAK Series
RoHS Compliant
Plate Type: Terminal Block End Cover
Block Type: Single Tier Feed-Thru
Block Models: AP DK4
Dimensions: WxHxTH: 1.62 x 1.96 x 0.06 in. (WxHxT: 41.2 x 50 x 1.5mm)
Material: Polyamide 66
Color: Beige

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Type - Single Tier Feed-Thru; Block Models - AP DK4; Width x Height x Thickness - in - 1.62 x 1.96 x 0.06; Width x Height x Thickness - mm - 41.2 x 50.0 x 1.5; Material - Polyamide 66; Color - Beige; Additional Information - End plate; Manufacturer Series - SAK Series

Additional Info: End plate