Menu Search
WEIDMUELLER #1608800000

Terminal Block Separation, End Cover Z-Series Series

SKU # 62683519092 Manufacturer Series: Z Series
RoHS Compliant
Plate Type: Terminal Block Separation, End Cover
Dimensions: WxHxTH: 0.07 x 3.13 x 1.2 in. (WxHxT: 2 x 79.4 x 30.5mm)
Material: Wemid
Color: Dark Beige
Model Number: ZAP/TW 3

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block Separation, End Cover; Width x Height x Thickness - in - 0.07 x 3.13 x 1.20; Width x Height x Thickness - mm - 2.00 x 79.40 x 30.50; Material - Wemid; Color - Dark Beige; Additional Information - Operating Temperature: -50 to 120 deg C (-58 to 248 deg F); Model Number - ZAP/TW 3; Manufacturer Series - Z-Series

Additional Info: Operating Temperature: -50 to 120 deg C (-58 to 248 deg F)