Menu Search
WIELAND ELECTRIC #07.311.4055.0

Terminal Block End Cover WKF

SKU # 01557352727
Plate Type: Terminal Block End Cover
Block Models: WKF
Dimensions: 0.05 in. (1.5mm)
Color: Gray
Model Number: AP 4 E/V0

Terminal Block End Covers and Partition Plates: Plate Type - Terminal Block End Cover; Block Models - WKF; Width x Height x Thickness - in - 0.05; Width x Height x Thickness - mm - 1.50; Color - Gray; Model Number - AP 4 E/V0