The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
EATON #XBAFBS105

Terminal Block Cross Connector 10 Pole XB Series

SKU # 78211692706 Manufacturer Series: XB
Type: Terminal Block Cross Connector
Used On: XB 5.2mm
Poles: 10P
Construction Style: IEC

Additional Info: Plug-in Bridge, Red, 20 Amps