Menu Search
EATON #XBMZB5

Marker Strip Marker Snap-In (10) Blank

SKU # 78211693988 Manufacturer Series: XB
Type: Marker Strip
Installation: Snap-In
Used On: Blocks, 5.2mm Wide
Legend: (10) Blank
Material: Polyamide 6.6
Color - Background: White