Menu Search
WEIDMUELLER #0522660004

DEK Marker Strip Marker Push-on 5 1 thru 10, 1 1 thru 50

SKU # 62683504025 Manufacturer Series: 5
RoHS Compliant
Type: Marker Strip
Installation: Push-On
Used On: Blocks
WxH: 5.0mm x 5.0mm
Legend: (5) 1 thru 10, (1) 1 thru 50
Legend Orientation: Horizontal
Material: Polyamide 6.6
Color - Background: White
Color - Legend: Black

Additional Info: Printing Method: MC Laser, Package Quantity: 500