Menu Search
WEILAND #Z4.242.6353.0

Marking Tag Plate, Blank, White Background, Polyamide 66/6, Used On DIN Rail Terminal Blocks

SKU # 01557314023
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Marking Plate
Used On: DIN Rail Terminal Blocks
Legend: Blank
Material: Polyamide 66/6
Color - Background: White

Terminal Block Markers: Type - Marking Plate; Used On - DIN Rail Terminal Blocks; Legend - Blank; Material - Polyamide 66/6; Color - Background - White; Additional Information - Pitch Spacing: 6mm

Additional Info: Pitch Spacing: 6mm