Menu Search
WEIDMUELLER #0380420000

Standard Feed-Thru Terminal Block 24A 800V

SKU # 62683596799 Manufacturer Series: SAK Series
RoHS Compliant
Type: Standard Feed-Thru Terminal Block
Configuration/​Wiring: Single Tier 1-Circuit 2-Wire
Construction Style: IEC
Rating - Voltage: 800V
Rating - Amps: 24A
Wire Range: 26-10 AWG
Model Type: SAK 2.5/35 KRG
Wire Terminal: Screw Clamp
Housing Material: KrG
Housing Finish: Medium Yellow
Mounting: DIN Rail, TS35
Temperature Rating - max: 130 deg C (266 deg F)
Temperature Rating - min: -60 deg C (-76 deg F)
Block Width: 0.24 in. (6.1mm)
Block Length: 1.95 in. (49.5mm)
Block Height: 1.57 in. (40mm)

Terminal Feed-Thru Blocks, Standard: Type - Standard Feed-Thru Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Construction Style - IEC; Rating - Voltage - 800V; Rating - Amps - 24A; Wire Range - 26-10 AWG; Model Type - SAK 2.5/35 KRG; Wire Terminal - Screw Clamp; Housing Material - KrG; Housing Finish - Medium Yellow; Mounting - DIN Rail, TS35; Temperature Rating - max - 130 deg C (266 deg F); Temperature Rating - min - -60 deg C (-76 deg F); Block Width - mm - 6.1 mm; Block Width - in - 0.24"; Block Height - in/mm - 1.57/40; Block Length - in/mm - 1.95/49.5; Manufacturer Series - SAK Series