Terminal Feed-Thru Blocks, Standard: Type - Grounding Terminal Block; Configuration/Wiring - Single Tier 1-Circuit 2-Wire; Rating - Voltage - 800V; Wire Range - 12-4 AWG; Model Type - WKN 16 SL/U/V0; Wire Terminal - Screw; Housing Material - Polyamide 666; Housing Finish - Green/Yellow; Mounting - DIN Rail, TS32/TS35; Block Width - mm - 12.0 mm; Block Width - in - 0.47 in.; Block Height - in/mm - 2.55/65.0; Block Length - in/mm - 2.26/57.5; Additional Information - Cross Section: 16.0 mm sq
Additional Info: Cross Section: 16.0 mm sq