Menu Search
Terminal Fused or Disconnect Blocks Fused Terminal Block 300V

WEIDMUELLER #9802760001

Fused Terminal Block 300V

SKU #62683595210
Manufacturer Series: ASK Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fused Terminal Block
Configuration/Wiring: Double Tier 6-Circuit
Construction Style: IEC
Rating - Voltage: 300V
Wire Range: 26-12 AWG
Model Type: KDKS 1EN/LD
Contact Style: Screw Clamp
Mounting: Surface
Block Width: 0.31 in.
Block Width - mm: 8mm

Terminal Fused or Disconnect Blocks: Type - Fused Terminal Block; Configuration/Wiring - Double Tier 6-Circuit; Construction Style - IEC; Rating - Voltage - 300V; Wire Range - 26-12 AWG; Model Type - KDKS 1EN/LD; Contact Style - Screw Clamp; Mounting - Surface; Block Width - mm - 8.0 mm; Block Width - in - 0.31 in; Additional Information - Screw Thread: M3, Height: 55.7 mm; Manufacturer Series - ASK Series

Additional Info: Screw Thread: M3, Height: 55.7 mm