Menu Search
BURNDY #KA28

Mechanical Terminal, Copper, 3/8 inch, Hex Socket, CU

SKU # 78181036485 Manufacturer Series: KA-Lug
Type: Mechanical Terminal
Material: Copper
Conductor Type: Copper
Tongue Type: Straight
Screw Type: Hex Socket
Conductor Entry: Standard, Set-Screw
Conductor Count: 1
Stud Holes: 1
Screw/​Stud Size: 3/8
AWG Min: 1
AWG Max: 4/0