Menu Search
MERSEN #FSM11

Fuse, Multi-Meter; Fast Acting; 20kA IR; 11A

SKU # 78200132666 Manufacturer Series: FSM
View more versions of this product
Amps: 11A
Length Overall: 1.5 in.
Type: Multi-Meter Fuse
Characteristics: Fast Acting
Voltage: 1000V AC / 1000V DC
Interrupting Rating: 20kA IR
Diameter: 0.406 in.
Connection: Ferrule
Construction: Melamine Tube

Additional Info: Not for branch circuit protection