Cases and Holders: Case Type - Meter Carrying Case; Material/Construction - Soft Vinyl w/Padding, Zippered; HxWxD - 7.25x4.25x1.25"; Tester Types - 21,23,26,27,70,73,75,77,79,8060A,83,85,87,89,50,712,713,714,715,716,717,725; Additional Information - Inside Pocket, Belt Loop