Menu Search
FLUKE #4691215

Multi-Meter, 600mV-1000VAC, 6V-1000VDC, 600-50M Ohms, 400mA, 6000-Count

SKU # 09596979662
RoHS Compliant
Type: Digital Multi-Meter
Application: Insulation Test, Diode test, Min/Max, AC/DC
Measures: AC/DC voltage, DC milliVolts, AC/DC milliamps, Resistance, Continuity, Temperature, Frequency, Capacitance
Voltage: 600mV - 1000V / 6V - 1000V
Ohms: 600 - 50.0M
Current AC: 400mA
Current DC: 400mA
Frequency: 99.99Hz - 99.99kHz
Display: 6000-Count
Range deg C: -40 to 537°C
Range deg F: -40 to 998°F
Batteries: (4) AA
Parts Included: Remote Probe, Test Leads, Alligator Clips, K-Type Thermocouple, Hard Case, User Documentation

The Fluke 1587 FC Insulation Multimeters combine a digital insulation tester with a full-featured, true-rms digital multimeter in a single compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.