Menu Search
WIKA INSTRUMENT CORP #8345350

Bourdon Tube Pressure Gauge, Hydraulic, Pressure: 0 to 5000 psi/0 to 345 bar

SKU # 40001398994 Manufacturer Series: 21353 Series
Type: Pressure Calibrator Gauge
Pressure Types: Hydraulic
Range: Pressure: 0 to 5000 psi/0 to 345 bar
Construction: Stainless Steel
Size: OD: 2.5 in.(64mm)
Parts Included: 1/4 in. NPT

Pressure Gauges: Type - Pressure Calibrator Gauge; Pressure Types - Hydraulic; Range - Pressure: 0 to 5000 psi/0 to 345 bar; Construction - Stainless Steel; Size - OD: 2.50 in.(64 mm); Parts Included - 1/4 in. NPT; Additional Information - Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F; Manufacturer Series - 21353 Series

Additional Info: Back Mount, Glycerin Case Filling, Operating Temperature: 40 to 140 deg F