Menu Search
FLUKE #LVD2

Voltage Detector Visual Light Signal LVD Series

SKU # 09596936997 Manufacturer Series: LVD
Tester Type: Voltage Detector
Circuit Type: Live
Voltage: 90 - 600V
Indication Type: Visual
Read-Out: Light Signal
Lead/​Probe Tip: Non-Contact Sensor
Size: Pocket Size
Battery Type: 1.5V
Battery Included: Included

Voltage-Continuity Testers: Tester Type - Voltage Detector; Circuit Type - Live; Voltage AC - 90 - 600V; Indication Type - Visual; Read-Out - Light Signal; Lead/Probe Tip - Non-Contact Sensor; Size - Pocket-Size; Battery Type - 1.5V; Battery Included - Included; Additional Information - Features: LED Flashlight: 100,000hr. Glows Red at power source, Glows Blue on AC detection. White LED, AAA Included.; Manufacturer Series - LVD