Menu Search
KLEIN TOOLS #NCVT-4IR

Voltage Tester, Non-Contact; 12-1000VAC; Visual and Audible Tone; Backlit LED Screen

SKU # 09264469061 Manufacturer Series: NCVT
Tester Type: Non-Contact Voltage Tester w/Infrared Thermometer
Circuit Type: Live
Voltage: 12-1000VAC
Indication Type: Visual, Audible
Read-Out: LED
Lead/​Probe Tip: No Contact
Size: Length: 6.25 in.
Battery Type: (2) AAA
Battery Included: Yes

Provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets, and wires, as well as Infrared (IR) thermometer measurements making it the perfect choice for HVAC professionals.

Additional Info: CAT IV 1000V rating. Meets CE requirements. IP67.