Menu Search
OUELLET #KIT-OVS-TB6

Adjustable Thermostat, 120/208/240/208/347VAC, 25/10A

SKU # 62526212238 Manufacturer Series: Series OVS
Type: Adjustable Thermostat
Application: For Entrance Way, Kitchen, Bathroom, Family Room and Basement
Cover Finish: Epoxy/Polyester Powder Paint
Poles: 1P
Voltage: 120/208/240/208/347V AC
Amps: 25/10A
Color: White/Almond
Control Action: Automatic Reset

Additional Info: Bi-Metal