Menu Search
OUELLET #OACP-T-BL

Thermostat, 120V, 208V, 240/208V, 277V, 347V, 480V, 600V

SKU # 62526219269 Manufacturer Series: OACP
Type: Thermostat
Voltage: 120V, 208V, 240/208V, 277V, 347V, 480V, 600V
Color: White

Additional Info: Construction: 18-Gauge Steel Front Cover, High-Limit Temperature Control with Automatic Reset