Menu Search
Timing Relays - Fixed Mode Operation Timing Relay, Off Delay DPDT
OMRON #H3CR-H8L

Timing Relay, Off Delay DPDT

SKU # 61264771873 Manufacturer Series: H3CR-H
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Timing Relay
Mounting: DIN Rail, Surface
Terminals: 8-Pin
Operation: Off Delay
Contacts: DPDT
Voltage: 100-120V AC
Timing Range: 0.05 - 12 min

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail, Surface; Terminals - 8-Pin; Operation - Off Delay; Contacts - DPDT; Voltage - 100-120V AC; Timing Range - 0.05 - 12 min; Additional Information - Operating Temperature: -10 to 55 Deg C (14 to 131 Deg F); Manufacturer Series - H3CR-H

Additional Info: Operating Temperature: -10 to 55 Deg C (14 to 131 Deg F)