Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - On Delay; Contacts - DPDT; Voltage - 250V AC; Amps - 3A; Coil Volts - 100-120V AC; Timing Range - 0.1 sec - 9990 hrs; Timing Adjustment - Digital, Buttons; Manufacturer Series - H3CA